230 V 2 hp Single Phase Standard Control Box
230 V 2 hp Single Phase Standard Control Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Type 3R enclosure for indoor or outdoor mounting
- Products sold in select areas only
- Two ground terminals
- Multiple knockouts
Documents
Specifications
- AMP:
- 25
- CSA Certified:
- Yes
- Depth:
- 5-9/10 in
- Height:
- 9-3/10 in
- Horsepower:
- 2 hp
- NEMA:
- NEMA 3R
- UL Listed:
- Yes
- Volts:
- 230V