2 in. 3/4 hp Submersible Effluent Pump
2 in. 3/4 hp Submersible Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
- Pumps are capable of running dry without damage
- Handles 3/4" solids
- All Cast Iron construction
- These pumps are well suited for use in mobile home parks, schools, hospitals and more
Specifications
- AMP:
- 10
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Depth:
- 8-1/2 in
- Discharge:
- 2 in
- Flow Rate:
- 105 gpm
- Height:
- 16 in
- Horsepower:
- 3/4 hp
- Impeller:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 11-1/2 in