Goulds Pumps 230V Control Box

GCB30412CR

Manufacturer Part #: CB30412CR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Type 3R enclosure for indoor or outdoor mounting
  • Multiple knockouts
  • Two ground terminals

SPECIFICATIONS

AMP
40
CSA Certified
Yes
Cover Included
No
Depth
5-9/10 in
Height
9-3/10 in
Horsepower
3 hp
NSF Certified
No
UL Listed
No
Volts
230V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday