0 items

Goulds Pumps 3/4 hp 230 V 3-Way 13-Stage 4-Submersible Pump

G7SB07412CL

Horsepower

3/4 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be operated continuously without damage
  • Please contact your local branch for availability in your area
  • Products sold in select areas only.

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
7 gpm
Horsepower
3/4 hp
Impeller
Glass-filled
Material
Plastic, Stainless Steel
Material Type
Derlin®, Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
15
RPM
3500
UL Listed
Yes
Volts
230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday