Goulds Pumps 32-3/8 in. 19.9 gal. Aqua Air Tank

GV60

Capacity

19.9 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for installation indoors or where they are protected from rain, irrigation overspray, salt air and other corrosive environments
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
19.9 gal
End Connection 1
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
32-3/8 in
Material
Plastic
Maximum Pressure
125 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday