3/4 hp 10 gpm 10-Stage 4-Submersible Pump Water End
3/4 hp 10 gpm 10-Stage 4-Submersible Pump Water End
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Water End Only
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 13 in
- Horsepower:
- 3/4 hp
- Impeller:
- Glass-Filled
- Material:
- Glass Filled Engineered Composite, Silicon Bronze, Ethylene Propylene, Stainless Steel
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 10
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 575V