3/4 HP 115V Stainless Steel Submersible Sump Pump
3/4 HP 115V Stainless Steel Submersible Sump Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant Stainless Steel casing
- Permanently lubricated motor for trouble free operation
- Handles 3/8" solids
- These pumps are ideal for use in residential sumps, for dewatering basements and other areas
Specifications
- AMP:
- 7.1
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Height:
- 20 in
- Horsepower:
- 3/4 hp
- Impeller:
- Glass-Filled
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V