3/4 hp Shallow Jet Pump

Part #GJ7S  |  Item #176630  |  Manufacturer Part #J7S

$ 924.00 EACH
(Pricing is for 3/4 hp)

Horsepower

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Capacitor type
  • Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Height: 8-3/4 in

Horsepower: 3/4 hp

Impeller: Glass-filled Noryl®

Length: 18-1/4 in

Material: [Lexan®, Noryl®, Stainless Steel]

Power Source: AC

Pump Body Material: Stainless Steel

Pump Phase: 1

RPM: 3500

UL Listed: Yes

Volts: [115V, 230V]

Width: 9-7/8 in