Goulds Pumps

3887 Series 2 in. 1/2 hp Submersible Sewage Pump

Part #GWS0512BF  |  Manufacturer Part #WS0512BF

Volts:

230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Pumps are capable of running dry without damage
  • Designed for domestic or industrial sewage, these pumps are well suited for use in municipal lift stations, mobile home parks or anywhere raw sewage needs to be pumped
  • Goulds WS Series

Documents

Specifications

AMP: 7.3

CSA Certified: Yes

Collection: 3887 Series

Cord Length: 20 ft

Depth: 12-1/2 in

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 160 gpm

Height: 19 in

Horsepower: 1/2 hp

Impeller: Cast Iron

Material: [Cast Iron, Rubber]

Material Type: Buna-N

Maximum Temperature: 104

Phase: Single Phase

Power Source: AC

Pump Application: Straight Centrifugal

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1750

Type: GWS0512BF

UL Listed: Yes

Volts: 230V

Width: 8-1/4 in