2 in. 3/4 hp Submersible Sewage Pump
3887 Series 2 in. 3/4 hp Submersible Sewage Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pumps are capable of running dry without damage
- Designed for domestic or industrial sewage, these pumps are well suited for use in municipal lift stations, mobile home parks or anywhere raw sewage needs to be pumped
- Handles 2" solids
- Goulds WS Series
Specifications
- AMP:
- 11
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- 3887 Series
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Depth:
- 12-1/2 in
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 168 gpm
- Height:
- 19 in
- Horsepower:
- 3/4 hp
- Impeller:
- Cast Iron
- Product Type:
- Sewage Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 208V
- Width:
- 8-1/4 in