3 in. 2 hp 470 gpm 16A 230V Flanged Cast Iron Sewage Pump with 20 ft. Cord
WSD3 Series 3 in. 2 hp 470 gpm 16A 230V Flanged Cast Iron Sewage Pump with 20 ft. Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D3 is the pump of choice for sewage lift stations
- Handles 2-1/2" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 16
- ASTM:
- ASTM A-48 Class 30
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 108
- Collection:
- WSD3 Series
- Connection Type:
- Flanged
- Cord Length:
- 20 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 470 gpm
- Height:
- 27-31/50 in
- Horsepower:
- 2 hp
- Maximum Feet of Head:
- 65
- Pressure - Maximum:
- 30 psi
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- UL 778
- Volts:
- 230V
- Weight:
- 196 lb
- Width:
- 15-1/2 in