Goulds Pumps

3888D3 Series 2 in. 3 hp Submersible Sewage Pump

Part #GWS3034D3  |  Manufacturer Part #WS3034D3

Horsepower:

3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2-1/2" solids
  • Pumps are capable of running dry without damage
  • The Goulds 3888D3 is the pump of choice for sewage lift stations
  • This pump will give you years of trouble free service
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance

Documents

Specifications

AMP: 6

Built-In Grinder: No

CSA Certified: CSA 22.2 123

Collection: 3888D3 Series

Cord Length: 20 ft

Discharge: 3 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 400 gpm

Horsepower: 3 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Feet of Head: 54

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 1750

UL Listed: Yes

Volts: 460V