2 in. 5 hp Submersible Sewage Pump
3888D4 Series 2 in. 5 hp Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D4 is the pump of choice for sewage lift stations
- Handles 3" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 26.5
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 143
- Collection:
- 3888D4 Series
- Cord Length:
- 20 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 550 gpm
- Horsepower:
- 5 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 51
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 230V