3 hp 1-Phase Submersible Sewage Pump

You last purchased this on
 
Goulds Water Technology

3888D4 Series 3 hp 1-Phase Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

3888D4 Series 3 hp 1-Phase Submersible Sewage Pump

  • Fast #
  • Part #GWS3012D4
  • Item #2323864
  • Manufacturer Part #WS3012D4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pumps are capable of running dry without damage
  • The Goulds 3888D4 is the pump of choice for sewage lift stations
  • Handles 3" solids
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance
  • This pump will give you years of trouble free service
  • Requires Certification

Documents


Specifications

AMP:
21.5
Built-In Grinder:
No
CSA Certified:
CSA 22.2 139
Collection:
3888D4 Series
Cord Length:
20 ft
Discharge:
4 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
495 gpm
Horsepower:
3 hp
Impeller:
Cast Iron
Maximum Feet of Head:
46
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Phase:
1
RPM:
1750
UL Listed:
Yes
Volts:
230V