Goulds Pumps

47-1/4 in. 31.8 gal. Aqua Air Tank

Part #GV100  |  Manufacturer Part #V100

Capacity:

31.8 Gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Designed for installation indoors or where they are protected from rain, irrigation overspray, salt air and other corrosive environments

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 31.8 Gal

End Connection 1: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 47-1/4 in

Material: Plastic

Maximum Pressure: 125 psi