Goulds Pumps

5 gpm 1-1/2 hp Submersible Water Well Pump End

Part #G5GS15  |  Manufacturer Part #5GS15

Horsepower:

1-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Water End Only
  • Ribbed one-piece body for high strength and minimum weight.
  • Secured stem retainer plate for blowout proof protection and operator removal with valve in line.
  • High strength two-piece stem eliminates taper pins and disc screws from flow path.
  • Rated to 150PSI.
  • Low maintenance.
  • Cartridge style seat permits easy change without special tools.
  • Molded o-ring eliminates the need for flange gaskets.
  • Shell tested to 150% and seat tested to 110% of maximum working pressure.

Documents

Specifications

ANSI Specifications: ANSI 61

Base Diameter: 3-9/10 in

CSA Certified: Yes

End Connection 1: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 5 gpm

Horsepower: 1-1/2 hp

Impeller: Glass-filled Noryl®

Length: 25-4/5 in

Material: [Composite, Lexan™, Noryl®, Plastic, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61

Pump Body Material: Stainless Steel

Pump Phase: 1

Pump Stage: 26

RPM: 3450

UL Listed: Yes