Goulds Pumps

75 gpm 1/2 hp 115V Sewage Pump

Part #GWW0511AC  |  Manufacturer Part #WW0511AC

Flow Rate:

75 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 13

Built-In Grinder: No

CSA Certified: Yes

Cord Length: 20 ft

Discharge: 2 in

End Connection 1: NPT

Flow Rate: 75 gpm

Horsepower: 1/2 hp

Impeller: Vortex

Material: Cast Iron

Pump Application: Solids

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1550

UL Listed: No

Volts: 115V