Goulds Pumps AquaBoost 1 hp 38 gpm 30 psi 4.2 A Booster Pump

G1AB22HM1E2D0

Horsepower

1 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes controller, wall mount kit, jet pump, transducer, tank, pressure gauge and discharge tee
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

AMP
4.2
Collection
AquaBoost
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Flow Rate
38 gpm
Horsepower
1 hp
Impeller
Noryl®
Material
Stainless Steel
Maximum Pressure
85 psi
Phase
Single Phase
Pump Body Material
Stainless Steel
Pump Phase
1
UL Listed
Yes
Volts
230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday