3450 RPM 3/4 - 2 hp Pressure Submersible Pump Control
Aquavar Solo™ 3450 RPM 3/4 - 2 hp Pressure Submersible Pump Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- 10' pressure sensor cable
- Products sold in select areas only
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Aquavar Solo™
- Depth:
- 5-3/10 in
- Height:
- 18-3/5 in
- Horsepower:
- 3/4 hp - 2 hp
- Pressure - Maximum:
- 85 psi
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 9-9/10 in