0 items

Goulds Pumps Shallow Jet Pump

GJ10S

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacitor type
  • Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Height
8-3/4 in
Horsepower
1 hp
Impeller
Glass-filled Noryl®
Length
18-3/4 in
Material
Lexan®, Noryl®, Stainless Steel
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3500
Size
1-1/4 in x 1 in
UL Listed
Yes
Volts
115V, 230V
Width
9-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday