1-1/2 hp 620 gpm Flanged Non-clog Horizontal Sewage Pump
WSD3 Series 1-1/2 hp 620 gpm Flanged Non-clog Horizontal Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D4 is the pump of choice for sewage lift stations
- Handles 3" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 14.7, 29.5
- ASTM:
- ASTM A-48 Class 30
- Application:
- Commercial, Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 108
- Collection:
- WSD3 Series
- Cord Length:
- 20 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 620 gpm
- Height:
- 15-3/4 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Non-clog
- Length:
- 28-1/4 in
- Maximum Feet of Head:
- 60
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- Product Type:
- Sewage Pump
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- UL 778
- Volts:
- 230V
- Weight:
- 195 lb
- Width:
- 12-31/50 in