6-1/2 in. 1-1/2 hp 60 Hz/208V 15A Cast Iron Submersible Sewage Pump
WSD3 Series 6-1/2 in. 1-1/2 hp 60 Hz/208V 15A Cast Iron Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D3 is the pump of choice for sewage lift stations
- Handles 2-1/2" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 15
- ASTM:
- ASTM A-48, ASTM B-584, ASTM C-87600
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 110
- Collection:
- WSD3 Series
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 470 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 65
- Maximum Temperature:
- 104
- NEMA:
- NEMA 56
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- Pressure Class:
- 125#
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- RPM:
- 1750
- Schedule Class:
- 30
- UL Listed:
- Yes
- Volts:
- 208V