1/2 HP 115V Effluent Pump with Float

You last purchased this on
 
Goulds Water Technology

1/2 HP 115V Effluent Pump with Float

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

1/2 HP 115V Effluent Pump with Float

  • Fast #
  • Part #GEP0511AC
  • Item #721918
  • Manufacturer Part #EP0511AC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • 20' power cord with three prong grounding plug
  • Products sold in select areas only
  • Requires Certification

Specifications

AMP:
13
CSA Certified:
Yes
Connection Type:
NPT
Cord Length:
20 ft
Depth:
9-1/4 in
Flow Rate:
60 gpm
Height:
11 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1550
UL Listed:
Yes
Volts:
115V
Width:
7-1/2 in