17-2/5 in. 2 hp Water End

Part #G25GS20  |  Item #357919  |  Manufacturer Part #25GS20

$ 1,072.00 EACH

Horsepower:

2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Water End Only

Documents

Specifications

ANSI Specifications: ANSI 61

Base Diameter: 3-9/10 in

CSA Certified: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 25 gpm

Horsepower: 2 hp

Impeller: Glass-filled

Length: 17-2/5 in

Material: [Plastic, Stainless Steel]

Material Type: [Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer]

Pump Body Material: Stainless Steel

Pump Phase: 1

Pump Stage: 11

RPM: 3450

UL Listed: Yes