Governale
4 ft. Cast Iron Complete Baseboard
Part #GCIBCP | Item #1584328
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Length: 4 ft
Material: Cast Iron