4 x 48 in. Standard Steel Convector Element
4 x 48 in. Standard Steel Convector Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 1000
- Height:
- 4 in
- Length:
- 48 in
- MBH:
- 1
- Material:
- Steel
- Maximum Temperature:
- 215
- Minimum Temperature:
- 180
- Pressure - Maximum:
- 30 psi
- Product Type:
- Convector
- Weight:
- 14 lb