Governale
5 ft. Cast Iron Right Hinge Baseboard
Part #GCIBRS | Item #1584268
Call for Pricing
EACH
Length:
5 ftSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
High Pressure: 30
Length: 5 ft
Material: Cast Iron
Time Delay: No
Touch Screen: No