10 in. Gasket Heavy Wall Straight DR 26 PVC 45 Degree Elbow

You last purchased this on
 
GPK

10 in. Gasket Heavy Wall Straight DR 26 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 in. Gasket Heavy Wall Straight DR 26 PVC 45 Degree Elbow

  • Fast #
  • Part #G9210010
  • Item #4460109
  • Manufacturer Part #921-0010
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sewer application
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182.2, CSA B182.4
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26
Type:
G9210010
UL Listed:
No