10 in. Hub Socket Weld SDR 35 PVC Sewer Coupling

You last purchased this on
 
GPK

10 in. Hub Socket Weld SDR 35 PVC Sewer Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 in. Hub Socket Weld SDR 35 PVC Sewer Coupling

  • Fast #
  • Part #G2050010
  • Item #3261578
  • Manufacturer Part #205-0010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35