10 in. Plastic Gasket with 90 Degree Elbow
10 in. Plastic Gasket with 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 10 in
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- DWV-PVC
- NSF Certified:
- No
- UL Listed:
- No