10 x 10 x 4 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye

You last purchased this on
 
GPK

10 x 10 x 4 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 x 10 x 4 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye

  • Fast #
  • Part #G9070104
  • Item #3263079
  • Manufacturer Part #907-0104
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 10 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26