GPK

10 x 10 x 6 in. Hub Reducing and DWV Schedule 40 PVC Tee

Part #G3030106  |  Manufacturer Part #303-0106

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2665, ASTM F-1866]

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 6 in

Fitting Sizes: 10 in x 10 in x 6 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40