10 x 10 x 6 in. Solvent Weld Reducing and DWV Schedule 40 PVC Saddle Wye

You last purchased this on
 
GPK

10 x 10 x 6 in. Solvent Weld Reducing and DWV Schedule 40 PVC Saddle Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 x 10 x 6 in. Solvent Weld Reducing and DWV Schedule 40 PVC Saddle Wye

  • Fast #
  • Part #G3010106
  • Item #3263409
  • Manufacturer Part #301-0106
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665, ASTM F-1866
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
6 in
Fitting Sizes:
10 in x 10 in x 6 in
Fitting Type:
Reducing, DWV
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40
Type:
G3010106