12 in. Gasket Straight SDR 26 Heavy Wall Sewer PVC 11-1/4 Degree Elbow

You last purchased this on
 
GPK

12 in. Gasket Straight SDR 26 Heavy Wall Sewer PVC 11-1/4 Degree Elbow

  • Fast #
  • Part #G9590012
  • Item #3264045
  • Manufacturer Part #959-0012
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

12 in. Gasket Straight SDR 26 Heavy Wall Sewer PVC 11-1/4 Degree Elbow

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sewer application
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-1336
Application:
Sewer, Waterworks
Clean Bagged:
No
Elbow Degree:
11-1/4 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26