12 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

You last purchased this on
 
GPK

12 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

12 in. Hub and Socket Weld SDR 35 PVC Sewer Cap

  • Fast #
  • Part #G2110012
  • Item #3261676
  • Manufacturer Part #211-0012
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35