GPK

12 in. Hub Solvent Weld Straight DR 35 PVC 45 Degree Elbow

Part #G2210012  |  Manufacturer Part #221-0012

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #G2210004Mfr. Part #221-0004

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G2210006Mfr. Part #221-0006

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G2210008Mfr. Part #221-0008

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #G2210010Mfr. Part #221-0010

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #G2210012Mfr. Part #221-0012

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #G2210015Mfr. Part #221-0015

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #G2210018Mfr. Part #221-0018

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-3034, ASTM F-679

Application: Sewer

Clean Bagged: No

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 2: 12 in

Fitting Type: Straight

NSF Certified: No

Type: G2210012

UL Listed: No