GPK 12 in. IPS and Gasket Schedule 40 DWV and Straight PVC Cap

GG3110012

Manufacturer Part #: G311-0012

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    GG3110004

    Manufacturer Part #: G311-0004

  • 6 in

    GG3110006

    Manufacturer Part #: G311-0006

  • 8 in

    GG3110008

    Manufacturer Part #: G311-0008

  • 12 in

    GG3110012

    Manufacturer Part #: G311-0012

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Clean Bagged
No
End Connections
IPS;Gasket
FM Approved
No
Fitting Type
DWV, Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday