12 in. Plastic Repair Coupling Gasket

You last purchased this on
 
GPK

12 in. Plastic Repair Coupling Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

12 in. Plastic Repair Coupling Gasket

  • Fast #
  • Part #GG3060012
  • Item #3262922
  • Manufacturer Part #G306-0012
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866
Application:
Drainage, Non-pressure
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Repair Coupling, Straight
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40
UL Listed:
No