12 in. PVC IPS Gasket x Sewer Gasket Adapter

Part #GG3320012  |  Item #2150306  |  Manufacturer Part #G332-0012

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1866

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in x 12 in

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35

UL Listed: No