12 x 10 in. Spigot x Gasket Heavy Wall Eccentric DR 26 PVC Reducer
12 x 10 in. Spigot x Gasket Heavy Wall Eccentric DR 26 PVC Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1336, ASTM D-3034
- Application:
- Sewer, Water
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26