GPK
12 x 12 x 10 in. Gasket Reducing SDR 35 PVC Sewer Tee
Part #G1031210 | Item #3260787 | Manufacturer Part #103-1210
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM F-679]
Application: Sewer
CSA Certified: CSA B182
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Size 3: 10 in
Fitting Sizes: 12 in x 10 in
Fitting Type: [Reducing, Sewer]
IAPMO Listed: No
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 35