GPK

12 x 12 x 6 in. Gasket Reducing SDR 26 PVC Heavy Wall Sewer Tee Wye

Part #G9130126  |  Manufacturer Part #913-0126

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1336

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 6 in

Fitting Sizes: 12 in x 12 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 26

Type: G9130126