GPK

12 x 12 x 8 x 8 in. Gasket Sewer Reducing SDR 35 PVC Cross

Part #G1260128  |  Manufacturer Part #126-0128

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-3034, ASTM F-1336, ASTM F-679

Application: Sewer, Water

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connection 4: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 8 in

Fitting Size 4: 8 in

Fitting Sizes: 12 in x 12 in x 8 in x 8 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35

Type: G1260128

UL Listed: No