GPK

14 in. Slip x Hub Fabricated Straight, DWV and Street Schedule 40 Molded PVC 45 Degree Elbow

Part #G3220014  |  Manufacturer Part #322-0014

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #G3220004Mfr. Part #322-0004

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G3220006Mfr. Part #322-0006

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G3220008Mfr. Part #322-0008

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #G3220010Mfr. Part #322-0010

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #G3220012Mfr. Part #322-0012

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #G3220014Mfr. Part #322-0014

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #G3220016Mfr. Part #322-0016

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #G3220018Mfr. Part #322-0018

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-2665, ASTM F-1866]

Application: Drainage

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Hub

End Connections: Slip x Hub

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: [Straight, DWV, Street]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40

Type: G3220014

UL Listed: No