14 x 18 in. Hub and DWV Schedule 40 PVC Coupling

You last purchased this on
 
GPK

14 x 18 in. Hub and DWV Schedule 40 PVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

14 x 18 in. Hub and DWV Schedule 40 PVC Coupling

  • Fast #
  • Part #G3091418
  • Item #3262490
  • Manufacturer Part #309-1418
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866, ASTM D-2665
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
18 in
Fitting Sizes:
14 in x 18 in
Fitting Type:
Reducing, DWV
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40