15 in. Gasket PVC Sewer Cross

Part #G1261515  |  Item #3261787  |  Manufacturer Part #126-1515

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 15 in

    Part #G1260088Item #3261235Mfr. Part #126-0088

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in

    Part #G1261515Item #3261787Mfr. Part #126-1515

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connection 4: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Size 3: 15 in

Fitting Size 4: 15 in

Fitting Sizes: 15 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35