15 in. Gasket Sewer Straight SDR 35 PVC Cross

You last purchased this on
 
GPK

15 in. Gasket Sewer Straight SDR 35 PVC Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

15 in. Gasket Sewer Straight SDR 35 PVC Cross

  • Fast #
  • Part #G1260088
  • Item #3261235
  • Manufacturer Part #126-0088
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer, Water
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connection 4:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 3:
15 in
Fitting Size 4:
15 in
Fitting Sizes:
8 in
Fitting Type:
Sewer, Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No