15 in. Gasket SDR 26 PVC Heavy Wall Repair Coupling
15 in. Gasket SDR 26 PVC Heavy Wall Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fabricated
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Repair Coupling
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26
- Weight:
- 23.89 lb