15 x 15 x 6 in. Hub Reducing SDR 35 PVC Sewer Solvent Weld Wye

Part #G2070156  |  Item #3260742  |  Manufacturer Part #207-0156

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in x 6 in x 4 in

    Part #G2070064Item #3261470Mfr. Part #207-0064

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #G2070084Item #3261605Mfr. Part #207-0084

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #G2070086Item #3261620Mfr. Part #207-0086

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #G2070126Item #3261858Mfr. Part #207-0126

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 8 in

    Part #G2070128Item #3261867Mfr. Part #207-0128

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in x 15 in x 6 in

    Part #G2070156Item #3260742Mfr. Part #207-0156

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679]

Application: Sewer

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Size 3: 6 in

Fitting Sizes: 15 in x 15 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35