GPK
15 x 15 x 8 in. Gasket Reducing SDR 35 PVC Wye
Part #G1070158 | Item #3261647 | Manufacturer Part #107-0158
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM F-679]
Application: Sewer
CSA Certified: CSA B182
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 15 in
Fitting Size 2: 15 in
Fitting Size 3: 8 in
Fitting Sizes: 15 in x 15 in x 8 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 35